COMARK SK42M Thermocouple Surface Food Probe with 45° Crank Shaft, Type K

Representative image only.

COMARK SK42M Thermocouple Surface Food Probe with 45° Crank Shaft, Type K

COMARK | Mfr: SK42M| Item: 9002539

Designed specifically for use in the food industry

₹15,300.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,300.00INR / Each

Buy It Together

Current Item

COMARK SK42M Thermocouple Surface Food Probe with 45° Crank Shaft, Type K
COMARK SK42M Thermocouple Surface Food Probe with 45° Crank Shaft, Type K
9002539

₹15,300.00INR / Each
+ =
Total Price 58000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Most probes have a response time of under 0.5 seconds
  • Include a 7-foot coil cord ( except for the ATT29 probe which is 4-foot cord )
  • Measures temperatures up to 482°F (250°C)
  • Fitted with 2-pin sub-miniature connector
  • Surface probe with 45° crank shaft
  • 6 month warranty

More About this Item

Comark food probes are designed specifically for use in the food industry to ensure proper food preparation. Penetration probes are designed to be inserted directly into the food, typically poultry, beef or pork, to gauge the internal temperature and to ensure that the meat is cooked properly for safe eating. Surface probes are used to make sure the cooking surface is at the desired temperature before and during the cooking process.

This thermocouple surface probe is fitted with a 45° crank shaft. The Type K probe is suitable for use with a range of Comark thermometers.

6 Month Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Response Time (Sec)2
  • Connector TypeSub-mini (2-pin)
  • Sheath Length (in)2.75
  • Sheath Diameter (InchShort)0.3125
  • Cable TypeCoiled
  • Cable Length (InchShort)36
  • DescriptionThermocouple Surface Food Probe with 45° Crank Shaft, Type K
  • Warranty6 month
Reviews
Q&A