COMARK PK24M Thermocouple Standard Industrial Food Penetration Probe, Type K, 1.6 mm Tip

Representative image only.

COMARK PK24M Thermocouple Standard Industrial Food Penetration Probe, Type K, 1.6 mm Tip

COMARK | Mfr: PK24M/US| Item: 9002536

Designed specifically for use in the food industry

₹15,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,100.00INR / Each

Buy It Together

Current Item

COMARK PK24M Thermocouple Standard Industrial Food Penetration Probe, Type K, 1.6 mm Tip
COMARK PK24M Thermocouple Standard Industrial Food Penetration Probe, Type K, 1.6 mm Tip
9002536

₹15,100.00INR / Each
+ =
Total Price 57800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Most probes have a response time of under 0.5 seconds
  • Include a 7-foot coil cord ( except for the ATT29 probe which is 4-foot cord )
  • Measures temperatures up to 482°F (250°C)
  • Fitted with 2-pin sub-miniature connector
  • 6 month warranty

More About this Item

Comark food probes are designed specifically for use in the food industry to ensure proper food preparation. Penetration probes are designed to be inserted directly into the food, typically poultry, beef or pork, to gauge the internal temperature and to ensure that the meat is cooked properly for safe eating. Surface probes are used to make sure the cooking surface is at the desired temperature before and during the cooking process.

This standard Industrial penetration probe is a Type K thermocouple fitted with a 1 mm curly cable.

6 Month Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Response Time (Sec)2
  • Connector TypeSub-mini (2-pin)
  • Sheath Length (in)4
  • Sheath Diameter (InchShort)0.125
  • Cable TypeCoiled
  • Cable Length (InchShort)36
  • DescriptionThermocouple Standard Industrial Food Penetration Probe, Type K, 1.6 mm Tip
  • Warranty6 month
Reviews
Q&A