Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL

Cole-Parmer | Item: 0605520

Light-weight and flexible for general-purpose laboratory applications

₹6,200.00INR / Each

₹6,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

₹6,200.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+ + + + + +
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
=
Total Price 118400.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These wide-mouth HDPE bottles are easy to fill with dry or liquid materials and resistant to most chemicals. May be used for freezer storage down to -148°F (-100°C). Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1.05680317040951
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size100
  • Cap Colorwhite
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)88
  • Neck Inside Diameter (ID) (in)3 15/32
  • Outside Diameter (OD) (in)6 7/64
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)12 63/64
  • Overall Height (cm)33
  • Overall Depth (in)6 7/64
  • Overall Depth (cm)15.5
  • Overall Width (in)6 7/64
  • Overall Width (cm)15.5
  • DescriptionWide-Mouth Plastic Bottle, HDPE, 4000mL
  • Warranty1 year
Reviews
Q&A