Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Cole-Parmer | Item: 0604740

Light-weight and flexible for general-purpose laboratory applications

₹8,700.00INR / Pkg of 12

₹8,700.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
0604740

₹8,700.00INR / Pkg of 12
+
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+ + + + + +
Cole-Parmer Replacement Cap, PP, 43mm; 12/PK
6300010

₹3,700.00INR / Pkg of 12
=
Total Price 112300.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These wide-mouth HDPE bottles are easy to fill with dry or liquid materials and resistant to most chemicals. May be used for freezer storage down to -148°F (-100°C). Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size43 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)33
  • Neck Inside Diameter (ID) (in)1 19/64
  • Outside Diameter (OD) (in)2 27/64
  • Outside Diameter (OD) (cm)6.15
  • Overall Height (in)5 15/64
  • Overall Height (cm)13.3
  • DescriptionWide-Mouth Plastic Bottle, HDPE, 250mL; 12/PK
  • Warranty1 year
Reviews
Q&A