Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 2000mL (64oz)

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 2000mL (64oz)

Cole-Parmer | Item: 0605510

Light-weight and flexible for general-purpose laboratory applications

₹6,300.00INR / Each

₹6,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 2000mL (64oz)
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 2000mL (64oz)
0605510

₹6,300.00INR / Each
+ + + +
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+ =
Total Price 118500.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Translucent and more rigid than LDPE
  • Uniform walls resist splitting and punctures
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These wide-mouth HDPE bottles are easy to fill with dry or liquid materials and resistant to most chemicals. May be used for freezer storage down to -148°F (-100°C). Suitable for packing, storage, and shipping liquids. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)2260
  • Capacity (L)2.2
  • Capacity (oz)76.4
  • Capacity (Gal)0.6
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100-415
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)89.5
  • Neck Inside Diameter (ID) (in)3 1/2
  • Outside Diameter (OD) (in)4 45/64
  • Outside Diameter (OD) (cm)11.9
  • Overall Height (in)9 29/64
  • Overall Height (cm)24
  • DescriptionEconomy Wide-Mouth Plastic Bottle, HDPE, 2000mL
  • Warranty1 year
Reviews
Q&A