Cole-Parmer WBU-200-18 Unheated Water Bath, Stainless Steel, 18L

Representative image only.

Cole-Parmer WBU-200-18 Unheated Water Bath, Stainless Steel, 18L

Cole-Parmer | Item: 1611201

Corrosion resistant stainless steel inners for easy cleaning

₹82,800.00INR / Each

₹82,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer WBU-200-18 Unheated Water Bath, Stainless Steel, 18L
Cole-Parmer WBU-200-18 Unheated Water Bath, Stainless Steel, 18L
1611201

₹82,800.00INR / Each
+ + +
Cole-Parmer FADJ18 Adjustable Bath Tray, for 18 Liter Baths
1212279

₹21,400.00INR / Each
+
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
+
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 1814200.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Carrying handles and bridge mounting plate.

Key Features

  • Constructed of durable stainless steel
  • Seam-free and corrosion resistant stainless steel inners for easy cleaning
  • Rugged splash-proof case
  • Integrated carrying handle for added safety
  • 3 year warranty
  • Previous part number FBATH18

More About this Item

Designed to be used with a clip-on Cole-Parmer IC-300 series immersion circulators (sold separately), these water baths incorporate carrying handles for added safety. All water baths have stoved enamelled steel outer cases and are supplied with bridge mounting plate to hold the immersion circulator. The stainless steel, corrosion resistant bath interior features no seams making for easy cleaning.

Please Note: Effective June 2022, the Techne Unheated Water Bath Model number FBATH18 has now been rebranded Cole-Parmer under Model number WBU-200-18. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Bath TypeUnheated Bath
  • Reservoir Capacity (L)18
  • Width (in)5 1/25
  • Length (in)20 29/32
  • Height (in)6 51/64
  • Width (cm)12.8
  • Length (cm)53
  • Height (cm)17.2
  • Working Area Depth (in)5 1/10
  • Bath Opening Width (InchShort)11 51/64
  • Bath Opening Length (in)19 29/32
  • Wetted MaterialsStainless Steel
  • DescriptionUnheated Water Bath, Stainless Steel, 18L
  • Warranty3 Years
Reviews
Q&A