Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz

Representative image only.

Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz

Cole-Parmer | Item: 7890522

Simple-to-use, general-purpose water bath for your lab

₹101,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹101,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
+
Cole-Parmer WB-200 Tube Rack, 20 x 13 mm dia
7890526

₹11,800.00INR / Each
+ + + +
Cole-Parmer WBS-300-120 Shaking Water Bath; 120 VAC, 60Hz
1215200

₹444,000.00INR / Each
+
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ + + =
Total Price 1565300.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two fuses and power cord with three-prong plug.

Key Features

  • View current and set temperatures simultaneously
  • Corrosion-resistant 304 stainless steel (SS) tank
  • Rounded corners for easy cleaning
  • Integral drain simplifies water changes and cleaning
  • 11 L capacity
  • Accepts up to four modules of accessory tube racks
  • 120 VAC, 60 Hz operation
  • 3 year warranty

More About this Item

Use these general-purpose digital water baths for a wide range of laboratory applications. Easily set and view current and set temperatures, timer, and bath status on the large LCD display. In the event of a fault, the overtemperature protection system activates the alarm mode turning off all heating elements and lighting a red alarm indicator on the screen. Bath automatically resumes operation once the temperature drops back below the overshoot threshold.

Stainless steel interior and powder-coated steel exterior offer excellent durability. Attached 304 stainless steel gable cover reduces heat loss and ensures uniform temperatures. The built-in timer has a range of 0 to 5999 minutes; delay heating feature can be set to start the cycle when it is convenient for you. An audible alarm sounds intermittently to indicate end of heating cycle.

Perforated bottom plate (included) prevents direct contact with heating elements. Use the optional tube racks to hold various tube sizes in the bath. The number of module spaces listed determines how many tube racks fit in each bath. Knobbed handle makes it easy to place or remove the rack. Use the optional holed plates to accommodate flasks in the bath; simply remove the rings to fit flasks from 33 to 92 mm in diameter.

3 Year WarrantyConformite EuropeenneETL Listed
Specifications
  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)11
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +5
  • Temperature Stability (° C)±0.2
  • High-Temperature CutoffYes
  • Width (in)18 15/16
  • Height (in)11 13/16
  • Depth (in)18 15/16
  • Width (cm)48
  • Height (cm)30
  • Depth (cm)48
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (InchShort)9 29/64
  • Bath Opening Length (in)11 13/16
  • Heater Wattage (watts)800
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPT 100
  • Drain ValveYes
  • Timer0 to 5999 minutes
  • Display TypeLCD
  • Wetted Materials304 SS
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionWater Bath, 11 L; 120 VAC, 60 Hz
  • Warranty3 Years
Reviews
Q&A