Cole-Parmer Digital High Temperature Oil Bath, 5 L, 230 V, 50-60 Hz

Representative image only.

Cole-Parmer Digital High Temperature Oil Bath, 5 L, 230 V, 50-60 Hz

Cole-Parmer | Item: 1634065

Pair with the Stuart rotary evaporators for maximum efficiency and smallest footprint

₹195,000.00INR / Each

₹195,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Digital High Temperature Oil Bath, 5 L, 230 V, 50-60 Hz
Cole-Parmer Digital High Temperature Oil Bath, 5 L, 230 V, 50-60 Hz
1634065

₹195,000.00INR / Each
+
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 296000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precise digital temperature display
  • Corrosion-resistant bowl
  • Easy to clean
  • Integrated carry handle for water bath
  • Cool-touch outer case
  • 3 year warranty
  • Previous part number RE400OB

More About this Item

The clear LED digital display shows the actual bath temperature or the set temperature. There are also two water bath options. The 90°C bath has a 304 stainless steel bowl and is for water only, suitable for low boiling point applications. The higher temperature 180°C bath has an aluminium bowl with PTFE coating and can be used with both water and oil, ideal for higher boiling point liquids.
Note: Use only water bath model 16340-64 with plastic-coated glassware since it is limited to 80°C.

3 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)5
  • Max Temperature (° C)180
  • Power (VAC)230
  • Power (Hz)50-60
  • DescriptionStuart® Digital High Temperature Oil Bath, 5 L, 230 V, 50-60 Hz
  • Warranty3 Years
Reviews
Q&A