Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Standard 2" Boxes, 14 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Standard 2" Boxes, 14 box capacity

Cole-Parmer | Item: 0439886

Spring clips securely hold boxes in rack yet allow for quick and easy removal of boxes

₹32,900.00INR / Each

₹32,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Standard 2" Boxes, 14 box capacity
Cole-Parmer Vertical/Chest Freezer Rack with Spring Clips for Standard 2" Boxes, 14 box capacity
0439886

₹32,900.00INR / Each
+ =
Total Price 33740.00 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Use with a wide variety of chest freezers and liquid nitrogen tanks
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)5 1/2
  • Height (in)30 13/16
  • Width (in)5 5/8
  • Depth (cm)14
  • Width (cm)14.3
  • Height (cm)78.2
  • Capacity14 boxes
Reviews
Q&A