Cole-Parmer V-200-HC-Q High-Capacity Vortex Mixer, QuEChERS; 115/230 VAC

Representative image only.

Cole-Parmer V-200-HC-Q High-Capacity Vortex Mixer, QuEChERS; 115/230 VAC

Cole-Parmer | Item: 0472401

A true vortex in every vessel

₹824,000.00INR / Each

₹824,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer V-200-HC-Q High-Capacity Vortex Mixer, QuEChERS; 115/230 VAC
Cole-Parmer V-200-HC-Q High-Capacity Vortex Mixer, QuEChERS; 115/230 VAC
0472401

₹824,000.00INR / Each
+
Cole-Parmer Vortex Mixer Rack, 96 x 0.5 mL Tubes; 1/Ea
0472561

₹11,000.00INR / Each
=
Total Price 835000.00 ADD 2 ITEMS TO CART
Product Description

Includes

7 x 50 mL tube rack (held horizontally), 50 x 15 mL tube rack (held vertically), 50 x 1.5/2.0 mL tube rack (held vertically), and US power cord.

Key Features

  • Mix more samples at a time—large, heavy-duty platform
  • Choose from constant or pulse mixing settings—run up to 100 hours
  • Accepts almost any tube rack—adjustable
  • 3 year warranty

More About this Item

These versatile vortex mixer/shakers are ideal for medium to high throughput laboratories. The large 7" x 12" (17.8 x 30.5 cm) platform accepts standard racks for tubes, vials, flasks, cylinders, and microwell plates, or select from our pre-drilled foam rack options.
Mixers feature a balanced drive and oversized motor to deliver accurate and reproducible speeds, up to 2500 rpm, with minimal vibration. Microprocessor control provides a programmable pulsing mode for time specific interval mixing and optimal sample agitation. Set the run time and operate unattended for up to 100 hours.
Available in standard or QuEChERS versions—QuEChERS model (04724-01) includes a rack starter kit.

3 Year Warranty
Specifications
  • Orbit Size (in)1
  • Orbit Size (mm)3.6
  • Min Speed (rpm)500
  • Max Speed (rpm)2500
  • Capacity6 x 250 mL
  • Platform Flask CapacityDepends upon rack used
  • Platform Length (in)12
  • Platform Width (in)7
  • Platform Length (cm)30
  • Platform Width (cm)17.8
  • Width (in)15
  • Height (in)16.5
  • Depth (in)9.25
  • Width (cm)38.5
  • Height (cm)42
  • Depth (cm)23.5
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)65
  • TimerYes
  • Timer Range1 min to 99 hr 99 min
  • DisplayDigital
  • Power (VAC)115 / 230
  • Power (Hz)50-60
  • DescriptionHigh-Capacity Vortex Mixer, QuEChERS; 115/230 VAC
  • Warranty3 Years
Reviews
Q&A