Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 64 oz

Representative image only.

Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 64 oz

Cole-Parmer | Item: 0727400

Heavy gauge, 304 stainless steel (SS) with flat bottom and straight sides to ensure stability

₹10,400.00INR / Each

₹10,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 64 oz
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 64 oz
0727400

₹10,400.00INR / Each
+ + +
Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W
0727711

₹9,300.00INR / Each
+ =
Total Price 69100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These straight-sided, heavy-duty bowls are made of 304 SS with a satin finish that makes them easy to clean.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Qt)2
  • MaterialStainless Steel
  • Overall Height (in)3
  • Overall Height (cm)7.6
  • Outside Diameter (OD) (in)7 5/8
  • Outside Diameter (OD) (cm)19.4
  • DescriptionUtility Bowl, Heavy Gauge 304 SS, 64 oz
  • Warranty1 year
Reviews
Q&A