Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 9 3/8"H

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 9 3/8"H

Cole-Parmer | Item: 0439833

Open configuration lets you store a multiple combination of box sizes

₹29,400.00INR / Each

₹29,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 9 3/8"H
Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 9 3/8"H
0439833

₹29,400.00INR / Each
+
Cole-Parmer 81-Place Freezer Boxes, Orange, PP; 5/Pk
0439662

₹7,000.00INR / Pkg of 5
=
Total Price 36400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Limited Lifetime Warranty

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Limited Lifetime Warranty
Specifications
  • Height (in)9 3/8
  • Length (in)21 5/8
  • Width (in)5 1/2
  • Height (cm)23.8
  • Length (cm)55
  • Width (cm)14
  • WarrantyLimited Lifetime
Reviews
Q&A