Cole-Parmer Freezer Box, PC, 81-Place, 3", 12.5 mm; 4/Pk

Representative image only.

Cole-Parmer Freezer Box, PC, 81-Place, 3", 12.5 mm; 4/Pk

Cole-Parmer | Item: 0439806

Designed to withstand temperatures from -320.8 to 250°F (-196 to 121°C)

₹18,500.00INR / Pkg of 4

₹18,500.00INR / Pkg of 4
Product Description

Key Features

  • Clear lids with locator grids simplify sample identification
  • Keyed lid prevents misalignment of grid

More About this Item

Polycarbonate freezer boxes, available with 25, 81, and 100-place divisions, feature bottom drain holes for safe venting. The 25- and 81-place boxes have individual cell compartment dividers, while the 100-place box holds tubes in a pegged grid divider.

Specifications
  • Tubes Held81
  • Height (in)5 1/4
  • Depth (in)3 11/16
  • DescriptionFreezer Box, PC, 81-Place, 3", 12.5 mm; 4/Pk
Reviews
Q&A