Cole-Parmer Upright Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 3 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 3 x 2 Array

Cole-Parmer | Item: 0440128

Conveniently store 15 mL and 50 mL centrifuge tube boxes

₹27,500.00INR / Each

₹27,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 3 x 2 Array
Cole-Parmer Upright Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 3 x 2 Array
0440128

₹27,500.00INR / Each
+
Cole-Parmer Polypropylene Freezer Box, 16 x 50 mL, Orange; 2/Pk
0439656

₹4,400.00INR / Pkg of 2
+ + =
Total Price 33270.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accommodates 4-15/16" x 5-13/16" x 5-13/16" centrifuge tube boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)18 1/4
  • Height (in)10 3/16
  • Width (in)5 7/8
  • Height (cm)25.9
  • Width (cm)14.9
  • Length (cm)46.4
  • Capacity3 x 2 Array
Reviews
Q&A