Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 8 Boxes & 1 for (80) 15 mL Tubes

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 8 Boxes & 1 for (80) 15 mL Tubes

Cole-Parmer | Item: 0440153

Conveniently store both boxes and centrifuge tubes in a single rack

₹47,400.00INR / Each

₹47,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 8 Boxes & 1 for (80) 15 mL Tubes
Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 8 Boxes & 1 for (80) 15 mL Tubes
0440153

₹47,400.00INR / Each
+ =
Total Price 48240.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with standard 2" cardboard, plastic, or metal boxes and centrifuge tubes
  • Built-in labelling card holders help identify drawer content
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

These specialized drawer racks lets you store 15 or 50-mL centrifuge tubes and storage bottles without a box. Drawer racks provide access to samples without having to remove the entire rack from the freezer.

Specifications
  • Tubes Held80
  • Tube Size15 mL
  • Width (in)5 1/2
  • Height (in)9 11/16
  • Length (in)22
  • Height (cm)24.6
  • Length (cm)55.9
  • Width (cm)14
  • Capacity2 Drawers for 8 standard 2" boxes & 1 Drawer for (80) 15-mL Centrifuge Tubes
Reviews
Q&A