Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 10 Boxes & 1 Drawer for Bottles

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 10 Boxes & 1 Drawer for Bottles

Cole-Parmer | Item: 0440148

Conveniently store both boxes and centrifuge tubes in a single rack

₹56,400.00INR / Each

₹56,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 10 Boxes & 1 Drawer for Bottles
Cole-Parmer Upright Freezer Drawer Rack, 2 Drawers for 10 Boxes & 1 Drawer for Bottles
0440148

₹56,400.00INR / Each
+ =
Total Price 57240.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with standard 2" cardboard, plastic, or metal boxes and centrifuge tubes
  • Built-in labelling card holders help identify drawer content
  • Sturdy corrosion-resistant stainless steel construction
  • Drawer area (per drawer): 25-1/2" x 4-1/2" (64.4 x 11.4 cm)

More About this Item

These specialized drawer racks lets you store 15 or 50-mL centrifuge tubes and storage bottles without a box. Drawer racks provide access to samples without having to remove the entire rack from the freezer.

Specifications
  • Height (in)9 11/16
  • Width (in)5 1/2
  • Length (in)26 3/4
  • Width (cm)14
  • Length (cm)67.9
  • Height (cm)24.6
  • Capacity2 Drawers for 10 standard 2" boxes & 1 Drawer for Storage Bottles (drawer size: 25 1/2" x 4 1/2")
Reviews
Q&A