Cole-Parmer Tube Holder for Microplate Shaking Incubator and Shaker, 0.5 mL

Representative image only.

Cole-Parmer Tube Holder for Microplate Shaking Incubator and Shaker, 0.5 mL

Cole-Parmer | Item: 5190098

Optimize the performance of your Cole-Parmer® shaking incubators

₹25,900.00INR / Each

₹25,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Tube Holder for Microplate Shaking Incubator and Shaker, 0.5 mL
Cole-Parmer Tube Holder for Microplate Shaking Incubator and Shaker, 0.5 mL
5190098

₹25,900.00INR / Each
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+
Cole-Parmer SH-200D-M-L-120 Large Microplate Shaker; 120 VAC
5190109

₹153,000.00INR / Each
+
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

₹671,000.00INR / Each
+ + =
Total Price 2043900.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep your shaking incubator running properly with these accessories
  • For use with Cole-Parmer® SI-200 series microplate shaking incubators and SH-200 series microplate shakers
  • Holds 0.5 mL tubes
  • 1 year warranty
  • Previous part number SSM5/2
1 Year Warranty
Specifications
  • Compatible WithMicroplate shaking incubators 78590-08, 79520-10, and 79520-12; Microplate shakers 51707-02, 51707-08, 51901-08, and 51901-16
  • DescriptionTube Holder for Microplate Shaking Incubator, 0.5 mL
  • Warranty1 Year
Reviews
Q&A