Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC

Representative image only.

Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC

Cole-Parmer | Item: 5190104

Gentle swirling prevents foaming

₹154,000.00INR / Each

₹154,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+
Labnet Rocking Platform Shaker, Single, 115 VAC
5140102

₹246,000.00INR / Each
+
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+
Cole-Parmer Tier System for Large Rocking Shakers
5170094

₹72,300.00INR / Each
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+ =
Total Price 1448200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat platform, nonslip mat, and power cord.

Key Features

  • Adjust tilt angle for optimal mixing
  • Platform lip and nonslip mat hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • Large platform easily accommodates multiple vessels
  • 230 VAC operation
  • 3 year warranty
  • New, improved version of SSL3

More About this Item

These gyro rocking shakers feature a 3D gyrating action with a 3 to 12° tilt angle. You can easily adjust the angle of the tilt by hand for optimal performance. Best suited for low-foaming requirements, the shakers are ideal for cell culturing, staining, and destaining. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

3 Year WarrantyConformite Europeenne
Specifications
  • Shaking Angle3 to 12⁰ tilt angle
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)14
  • Platform Width (in)14
  • Platform Length (cm)35.5
  • Platform Width (cm)35.5
  • Width (in)15.35
  • Height (in)6.5
  • Depth (in)17.716
  • Width (cm)39
  • Height (cm)16.5
  • Depth (cm)45
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionLarge Gyro-rocker, 230 VAC
  • Warranty3 Years
Reviews
Q&A