Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC

Representative image only.

Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC

Cole-Parmer | Item: 5190102

Powerful yet quiet—perfect for continuous use applications

₹173,000.00INR / Each

₹173,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+
Cole-Parmer FlexiRoll Digital Tube Roller Shaker; 120 VAC
0439744

₹379,000.00INR / Each
+
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+
Cole-Parmer SH-200D-M-L-120 Large Microplate Shaker; 120 VAC
5190109

₹153,000.00INR / Each
+ =
Total Price 1030900.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fully adjustable cradle system and power cord.

Key Features

  • Digital speed selection provides consistent mixing
  • Soft-start motor prevents spills and splashes
  • Fully adjustable cradle accommodates most flasks, bottles, and beakers
  • Can be used in incubators system
  • 230 VAC operation
  • 3 year warranty
  • New, improved version of SSL2

More About this Item

These linear reciprocating shakers feature digital speed selection from 25 to 250 rpm with a soft start. Four adjustable rubber cushioned horizontal securing bars with quick release handles on the cradle-type platform allow you to fit nearly any size flask, bottle, or beaker. Secure up to twelve 250-mL, nine 500-mL, four 1-L, or two 2-L vessels.

Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.

3 Year WarrantyConformite Europeenne
Specifications
  • Reciprocating Stroke0.75" (20 mm)
  • Min Speed (rpm)25
  • Max Speed (rpm)250
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)13
  • Platform Width (in)13
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)15.35
  • Height (in)10.82
  • Depth (in)17.716
  • Width (cm)39
  • Height (cm)27.5
  • Depth (cm)45
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionLarge Reciprocating Shaker, 230 VAC
  • Warranty3 Years
Reviews
Q&A