The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer SH-200D-S-L Large See-Saw Rocking Shaker; 230 VAC

Representative image only.

Cole-Parmer SH-200D-S-L Large See-Saw Rocking Shaker; 230 VAC

Cole-Parmer | Item: 5190106

Gently mix live cultures

₹133,000.00INR / Each

₹133,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-S-L Large See-Saw Rocking Shaker; 230 VAC
Cole-Parmer SH-200D-S-L Large See-Saw Rocking Shaker; 230 VAC
5190106

₹133,000.00INR / Each
+
Cole-Parmer Tier System for Large Rocking Shakers
5170094

₹72,300.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
=
Total Price 549300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat platform, nonslip mat, and power cord.

Key Features

  • Nonslip mat and platform lip hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • Large platform easily accommodates multiple vessels
  • 230 VAC operation
  • 3 year warranty
  • New, improved version of SSL4

More About this Item

These see-saw rocking shakers provide a gentle rocking action at a 7° tilt angle, perfect for culture flasks and Petri dishes. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

3 Year WarrantyConformite Europeenne
Specifications
  • Shaking Angle7⁰ tilt angle
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)14
  • Platform Width (in)14
  • Platform Length (cm)35.5
  • Platform Width (cm)35.5
  • Width (in)15.35
  • Height (in)6.5
  • Depth (in)17.716
  • Width (cm)39
  • Height (cm)16.5
  • Depth (cm)45
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionLarge See-Saw Rocker, 230 VAC
  • Warranty3 Years
Reviews
Q&A