LabNet Rocking Platform Shakers

Ideal for a broad range of molecular biology applications, include gel staining, blotting and hybridization.
  • Optimal functionality in environments from -10 to 70°C up to 85% RH
  • No speed variation even when fully loaded
Platform rockers are designed for durability and ease of use. . Simple analog controls for both speed and time make give the use precise control over rocking parameters. Adjust the tilt angle up to 20° with knob on side of rocker.

Available in both single and dual platform models and includes a ribbed no-slip rubber mat to keep containers in place.
246,000.00 - ₹270,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Labnet Rocking Platform Shaker, Single, 115 VAC 5140102 Mfr # S2035-E
COMPARE
Rocking Platform Shaker, Single, 115 VAC
₹246,000.00INR / Each
Labnet Rocking Platform Shaker, Single, 230 VAC 5140107 Mfr # S2035-E-230V
COMPARE
Rocking Platform Shaker, Single, 230 VAC
₹251,000.00INR / Each
Labnet Rocking Platform Shaker, Double, 115 VAC 5140112 Mfr # S2035-DE
COMPARE
Rocking Platform Shaker, Double, 115 VAC
₹270,000.00INR / Each
Labnet Rocking Platform Shaker, Double, 230 VAC 5140117 Mfr # S2035-DE-230V
COMPARE
Rocking Platform Shaker, Double, 230 VAC
₹265,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat