Labnet Rocking Platform Shaker, Single, 230 VAC

Representative image only.

Labnet Rocking Platform Shaker, Single, 230 VAC

Labnet | Mfr: S2035-E-230V| Item: 5140107

Ideal for a broad range of molecular biology applications, include gel staining, blotting and hybridization.

₹251,000.00INR / Each

₹251,000.00INR / Each

Buy It Together

Current Item

Labnet Rocking Platform Shaker, Single, 230 VAC
Labnet Rocking Platform Shaker, Single, 230 VAC
5140107

₹251,000.00INR / Each
+
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
=
Total Price 405000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

no-slip rubber mat. 115 VAC models have a 4-ft power cord with U.S. standard plug; 230 VAC models have an EU and UK cord.

EU and UK power cords.

Key Features

  • Optimal functionality in environments from -10 to 70°C up to 85% RH
  • No speed variation even when fully loaded
  • 5 year warranty

More About this Item

Platform rockers are designed for durability and ease of use. . Simple analog controls for both speed and time make give the use precise control over rocking parameters. Adjust the tilt angle up to 20° with knob on side of rocker.

Available in both single and dual platform models and includes a ribbed no-slip rubber mat to keep containers in place.

5 Year Warranty
Specifications
  • Shaking Angle1 to 20°
  • Min Speed (rpm)10
  • Max Speed (rpm)120
  • Max Load (lbs)11
  • Platform Length (in)14
  • Platform Width (in)11
  • Width (in)14
  • Height (in)6.7
  • Timer Range10 to 120
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRocking Platform Shaker, Single, 230 VAC
  • Warranty5 years
Reviews
Q&A