Cole-Parmer SIM-200D-M-120 Microplate Shaking Incubator, 4 Plate; 120 VAC

Representative image only.

Cole-Parmer SIM-200D-M-120 Microplate Shaking Incubator, 4 Plate; 120 VAC

Cole-Parmer | Item: 7952008

Specifically designed to mix small volumes of liquid in a temperature-controlled environment

₹696,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹696,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SIM-200D-M-120 Microplate Shaking Incubator, 4 Plate; 120 VAC
Cole-Parmer SIM-200D-M-120 Microplate Shaking Incubator, 4 Plate; 120 VAC
7952008

₹696,000.00INR / Each
+ +
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+ + + =
Total Price 1531100.00 ADD 6 ITEMS TO CART
Product Description

Includes

Power cord with US plug.

Key Features

  • Microprocessor controlled shaking speed ensures accuracy
  • High shaking speed up to 1250 rpm
  • 1.5 mm diameter orbit is ideal for microplates and microtubes
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • Accepts up to 4 microplates or 2 microtube racks
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SI505/120/60

More About this Item

These microplate shaking incubators combine high speed with tiny orbit to create the vibrational shaking action required for small sample volumes. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.

The retractable platform securely locks in place during operation. A nonslip mat ensures microplates stay securely on the platform even while shaking at high speeds; order tube racks to accommodate various size microtubes. A stainless steel water tray provides up to 80% humidity to prevent sample damage.

Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order model 79520-12 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

Please Note: Effective May 2022, the Stuart Microplate Shaking Incubator Model number SI505/120/60 has now been rebranded Cole-Parmer under Model number of SIM-200D-M-120. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Orbit Size (in)0.0625
  • Orbit Size (mm)1.5
  • Min Speed (rpm)250
  • Max Speed (rpm)1250
  • CapacityUp to 4 microplates or 2 microtube racks
  • Platform Length (in)8.625
  • Platform Width (in)8.625
  • Platform Length (cm)22
  • Platform Width (cm)22
  • Width (in)12
  • Height (in)7.5
  • Depth (in)11.875
  • Width (cm)30.7
  • Height (cm)19
  • Depth (cm)30
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±5⁰C at 37⁰C
  • TimerYes
  • Timer Range1 second to 9 days
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMicroplate Shaking Incubator, 4 plate capacity, 120 V
  • Warranty3 Years
Reviews
Q&A