Analytik Jena 95007201 Chromato-Vue C-10 Mini UV Viewing Cabinet for Handheld 6W Lamps

Representative image only.

Analytik Jena 95007201 Chromato-Vue C-10 Mini UV Viewing Cabinet for Handheld 6W Lamps

Analytik Jena | Mfr: 95007201| Item: 9760400

Special contrast filter eliminates "blue haze" Models available for use in the lab or field

Buy It Together

Current Item

Analytik Jena 95007201 Chromato-Vue C-10 Mini UV Viewing Cabinet for Handheld 6W Lamps
Analytik Jena 95007201 Chromato-Vue C-10 Mini UV Viewing Cabinet for Handheld 6W Lamps
9760400

₹107,000.00INR / Each
+ + + =
Total Price 986200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Use these economical viewing cabinets for gels and TLC plates in quality control, industrial, scientific, and viewing materials in lapidary applications. A special contrast control filter absorbs UV energy to protect your eyes and eliminate the "blue haze" often associated with UV viewing.
Removable bottom panel allows you to position cabinet over large or bulky samples or over a transilluminator. Cabinets include a lightweight curtain to block ambient light. Soft rubber viewport makes viewing comfortable. Cabinets measure 10-1/2"W x 12"H x 9"D. Shpg wt 4.0 lb (1.9 kg).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

1 Year Warranty
Specifications
  • Width (in)10 1/2
  • Height (InchShort)12
  • Depth (in)9
  • Width (cm)26.7
  • Height (cm)30.5
  • Depth (cm)22.9
  • Power (watts)6
  • DescriptionChromato-Vue C-10 Mini UV Viewing Cabinet for Handheld 6W Lamps
  • Warranty1 year
Reviews
Q&A