Cole-Parmer ST-200-MP9 Nine-Position Stirrer, 230V

Representative image only.

Cole-Parmer ST-200-MP9 Nine-Position Stirrer, 230V

Cole-Parmer | Item: 5145028

Versatile—perform different mixing applications at the same time

₹593,000.00INR / Each

for an additional
₹41,400.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹593,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer ST-200-MP9 Nine-Position Stirrer, 230V
Cole-Parmer ST-200-MP9 Nine-Position Stirrer, 230V
5145028

₹593,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

₹29,300.00INR / Each
+ + =
Total Price 1306300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

A 6-ft cord with plug.

Key Features

  • Each stirring position is individually controlled
  • Capable of stirring solutions from 100 to 1500 rpm
  • Designed to keep spills away from the electronics
  • Solid ceramic top offers excellent corrosion and chemical resistance
  • 3 year warranty

More About this Item

These analog multiposition stirrers offer more versatility than single-position stirrers. Stirring positions are individually controlled so you can perform different mixing applications simultaneously. Each stirrer position can stir solutions from 100 to 1500 rpm. The solid ceramic top surface is corrosion and chemical resistant, is easy to clean, and measures 30.5 x 30.5 cm (12” x 12”).

Conformite Europeenne3 Year Warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.5
  • Top Plate Width (cm)30.5
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions9
  • Max Stirring Volume per position (Liters)0.5
  • Length (in)17 1/2
  • Width (in)12
  • Height (in)4 1/2
  • Length (cm)44.45
  • Width (cm)30.48
  • Height (cm)11.43
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)2.25
  • DescriptionNine-Position Stirrer, 230 VAC
  • Warranty3 Years
Reviews
Q&A