Cole-Parmer SP-200-UV-115 Benchtop UV/Visible Spectrophotometer; 115 VAC, 60 Hz

Representative image only.

Cole-Parmer SP-200-UV-115 Benchtop UV/Visible Spectrophotometer; 115 VAC, 60 Hz

Cole-Parmer | Item: 9996869

An easy-to-use instrument with a compact footprint

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Product Description

Includes

63-Zero PC software, interface cable, 100 disposable polystyrene cuvettes (10-mm pathlength), and 6-ft (1.8-m) cord with US plug.

Key Features

  • Wavelength range of 198 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Recalls previous settings at power up
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display shows error messages, prompts, mode indication, and concentration units
  • 115 VAC operation
  • 3 year warranty

More About this Item

This easy-to-use spectrophotometer is ideal for the busy technician or student. The unit covers a wide range of wavelength from 198 to 1000 nm and provides fast warm-up time, low drift, and high reliability.

Please Note: The Jenway Model number 6305 has now been rebranded Cole-Parmer under Model number SP-200-UV-115 All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Source LampXenon flash lamp module
  • Bandwidth8nm, 6nm over the UV range
  • Min Wavelength (nm)198
  • Max Wavelength (nm)1000
  • Wavelength Accuracy± 2nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)1.999
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)1999
  • Photometric Accuracy±1%T @ 10%T, ±0.04Abs at 1.000 Absorbance
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionBenchtop UV/Visible Spectrophotometer; 115 VAC
  • Warranty3 year
Reviews
Q&A