Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk

Representative image only.

Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk

Cole-Parmer | Item: 6299014

₹12,400.00INR / Pkg of 28

₹12,400.00INR / Pkg of 28

Buy It Together

Current Item

Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk
Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk
6299014

₹12,400.00INR / Pkg of 28
+
Cole-Parmer Filtering Flask; 2000 mL
3450922

₹29,000.00INR / Each
+
Cole-Parmer Two-Hole Black Rubber Stoppers, Standard Size 1; 63/Pk
6299172

₹10,900.00INR / Pkg of 63
+
Cole-Parmer Twistit black rubber stopper, size 3
6299200

₹9,000.00INR / Pkg of 50
=
Total Price 61300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Black rubber stoppers stay pliant over a long period and withstand laboratory conditions without hardening. Stoppers retain resiliency even after repeated autoclaving. Each stopper has its size in raised figures on top. Contain some sulfur. Autoclavable.

Specifications
  • Standard Size Number5
  • Top Outside Diameter (OD) (mm)27
  • Bottom Outside Diameter (OD) (mm)23
  • Height (mm)25
  • ColorBlack
  • MaterialRubber
  • DescriptionSolid Black Rubber Stoppers, Standard Size 5; 28/Pk
Reviews
Q&A