Cole-Parmer Shaking Incubator Rack, 16 x 30 mL tubes

Representative image only.

Cole-Parmer Shaking Incubator Rack, 16 x 30 mL tubes

Cole-Parmer | Item: 7952099

Optimize the performance of your Cole-Parmer® shaking incubators

₹48,600.00INR / Each

₹48,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Shaking Incubator Rack, 16 x 30 mL tubes
Cole-Parmer Shaking Incubator Rack, 16 x 30 mL tubes
7952099

₹48,600.00INR / Each
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+
Cole-Parmer SH-200D-M-L-120 Large Microplate Shaker; 120 VAC
5190109

₹153,000.00INR / Each
+
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

₹671,000.00INR / Each
+ + =
Total Price 2066600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Keep your shaking incubator running properly with these accessories
  • For use with Cole-Parmer® SI-200 series shaking incubators 79520-00 to -06 and 79520-14 to -24
  • Holds 30 mL tubes
  • 1 year warranty
  • Previous part number SI500/4
1 Year Warranty
Specifications
  • Compatible WithShaking incubators 79520-00 to -06 and 79520-14 to -24
  • DescriptionShaking Incubator Rack, 16 x 30 mL tubes
  • Warranty1 year
Reviews
Q&A