Cole-Parmer Sanitary to Hose Barb Fitting, Straight Adapter, Polypropylene, 3/4" Mini Tri-Clamp x 1/2" ID; 1/Each

Representative image only.

Cole-Parmer Sanitary to Hose Barb Fitting, Straight Adapter, Polypropylene, 3/4" Mini Tri-Clamp x 1/2" ID; 1/Each

Cole-Parmer | Item: 5011905

High-quality nonmetallic sanitary fittings for critical fluid applications

₹4,900.00INR / Each

₹4,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sanitary to Hose Barb Fitting, Straight Adapter, Polypropylene, 3/4" Mini Tri-Clamp x 1/2" ID; 1/Each
Cole-Parmer Sanitary to Hose Barb Fitting, Straight Adapter, Polypropylene, 3/4" Mini Tri-Clamp x 1/2" ID; 1/Each
5011905

₹4,900.00INR / Each
+ +
Cole-Parmer Sanitary Pinch Clamp, Nylon; 1/Ea
5011914

₹10,000.00INR / Each
+ + + + + + + =
Total Price 134100.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, USP Class VI, and FDA compliant
  • Sterilize by autoclave, EtO, or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 3/4" mini tri-clamp x 1/2" hose barb
  • Manufacturer defect warranty

More About this Item

Easily transition from sanitary fitting to a barb connection using these adapters. These single-use polypropylene sanitary fittings are ideal for applications where metal is incompatible. Smooth inner surface and seamless construction prevent particle entrapment, eliminating potential bacterial growth. Sanitary fittings are great for cell culture media, aseptic fill and transfer, and sterile filling/emptying applications. Order a clamp and gasket to complete your system.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave, EtO, gamma irradiation
  • Connection TypeSanitary x Hose barb
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 2) (in)1/2
  • Sanitary Clamp Size (Port 1) (InchShort)3/4
  • Flow PatternStraight
  • Min Temperature (° F)32
  • Max Temperature (° F)275
  • Min Temperature (° C)0
  • Max Temperature (° C)135
  • Fitting Length (in)2
  • Fitting Width (in)1
  • Fitting Depth (in)1
  • Fitting Length (mm)50
  • Fitting Width (mm)25
  • Fitting Depth (mm)25
  • Regulatory ApprovalsNon-Phthalate;FDA;USP;RoHS;ADCF
  • DescriptionSanitary to Hosebarb Fitting, 3/4" Mini Tri-Clamp x 1/2" Hose Barb; 1/Ea
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A