Cole-Parmer Regular Holder, Stainless Steel, 0 to 0.71" Dia Rod s

Representative image only.

Cole-Parmer Regular Holder, Stainless Steel, 0 to 0.71" Dia Rod s

Cole-Parmer | Item: 0812984

Connect rods and / or clamps to your frame or build a custom lab frame

₹12,600.00INR / Each

₹12,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Regular Holder, Stainless Steel, 0 to 0.71" Dia Rod s
Cole-Parmer Regular Holder, Stainless Steel, 0 to 0.71" Dia Rod s
0812984

₹12,600.00INR / Each
+
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+ + +
Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 2" L
0804062

₹2,200.00INR / Each
+
Cole-Parmer Support Stand Stainless Steel with 23” Rod
0812901

₹126,000.00INR / Each
=
Total Price 196000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 2 year warranty

More About this Item

Ideal for holding clamps to lab-frames, at a 90° angle.

Two year warranty
Specifications
  • Clamp MaterialStainless steel
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.71
  • Accepts Rod Diameter (in)0.5
  • Length (in)1.9
  • DescriptionRegular Holder, Stainless Steel, 0 to 0.71" Dia Rod s
  • Warranty2 year
Reviews
Q&A