Cole-Parmer PTFE Stir Bar, Pivot Ring, 40 x 8mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Pivot Ring, 40 x 8mm

Cole-Parmer | Item: 0855100

Resist spin out at high speeds

₹1,300.00INR / Each

₹1,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Pivot Ring, 40 x 8mm
Cole-Parmer PTFE Stir Bar, Pivot Ring, 40 x 8mm
0855100

₹1,300.00INR / Each
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+ + + + + + +
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
=
Total Price 240900.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Super-strong alnico V magnets remain coupled to drive magnets
  • One-piece coating of PTFE resists corrosion, heat, and cold
  • Chemically inert stir bars won't contaminate liquid being stirred
  • Guaranteed to be leakproof

More About this Item

These pivot ring PTFE stir bars reduce the contact area between stir bar and vessel, reducing friction and noise. Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications
  • Length (in)1 5/8
  • Length (mm)40
  • Length (cm)4
  • Diameter (in)0.375
  • Diameter (cm)0.8
  • Diameter (mm)8
  • Description PTFE Stir Bar, Pivot Ring, 40 x 8mm
Reviews
Q&A