Cole-Parmer OVV-400B-216 Botanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC, EU Plug

Representative image only.

Cole-Parmer OVV-400B-216 Botanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC, EU Plug

Cole-Parmer | Item: 5241301

Process botanical extract faster and safer

₹2,420,000.00INR / Each

₹2,420,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer OVV-400B-216 Botanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC, EU Plug
Cole-Parmer OVV-400B-216 Botanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC, EU Plug
5241301

₹2,420,000.00INR / Each
+ + +
Welch CRVpro8 Rotary Vane Vacuum Pump, 5.6 CFM, 115V  60 Hz
7920609

₹1,048,000.00INR / Each
+ + + + + + =
Total Price 6010000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four stainless steel heating shelves, KF25 vacuum port, barbed purge port, and power cord with EU plug.

Key Features

  • PID controllers keep oven temperature accurate
  • Easy-to-clean stainless steel interior
  • Built-in alarm alerts when oven shuts down
  • 3 year warranty

More About this Item

These vacuum ovens feature a stainless steel internal tubing and compression fittings to provide a higher ultimate vacuum ideal for botanicals and cannabis applications. The oil-filled mechanical vacuum gauge offers accurate reading and longer gauge life. The stainless-steel vacuum and vent valves give you a cleaner connection, more accurate control, and long-term durability. PID LCD controllers also allow you to keep oven temperature and heated shelves accurate.

The ovens include an adjustable gas back fill capability with needle valve and vent port along with a KF25 vacuum and barbed purge port. Four strips of LEDs make it easy to monitor your samples through the dual layer window with ½” tempered safety glass. Built-in alarm alerts you when oven has been shut down by safety circuitry due to out of range temperature.

The 25 and 50L models feature five-side heating for effective dispensing of heat. The 90 and 216L models feature four heated shelves which are individually monitored by the temperature controller to provide uniform temperature to each shelf.

Conformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (cu ft)7.6
  • Capacity (Liters)216
  • Min Temperature (° F)Amb+18℉
  • Max Temperature (° F)392
  • Min Temperature (° C)Amb+10℃
  • Max Temperature (° C)200
  • Temperature Uniformity±10%
  • Vacuum Range0 to 29.9" Hg (133 Pa)
  • Chamber Width (in)23 19/32
  • Chamber Height (in)23 19/32
  • Chamber Depth (in)23 19/32
  • Chamber Width (cm)60
  • Chamber Height (cm)60
  • Chamber Depth (cm)60
  • Exterior Width (in)35
  • Exterior Height (in)29 1/5
  • Exterior Depth (in)30
  • Exterior Width (cm)89
  • Exterior Height (cm)74.1
  • Exterior Depth (cm)76
  • Temp DisplayDigital
  • Vacuum DisplayDial gauge
  • Number of Shelves4
  • Control Type PID temperature controller
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)1960
  • ConstructionPolished stainless steel interior, 1/2" tempered glass, silicone gasket, and powder-coated steel plate exterior
  • TimerYes
  • Timer Range 0 to 99 hrs, 59 min
  • DescriptionBotanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC, EU Plug
  • Warranty3 Years
Reviews
Q&A