Binder FD23 Classic Mechanical Convection Oven, 0.7 cu ft, 115 VAC

Representative image only.

Binder FD23 Classic Mechanical Convection Oven, 0.7 cu ft, 115 VAC

Binder | Mfr: 9010-0196| Item: 0501221

Multifunctional – ideal for optimal uniformity and time-controlled applications

₹658,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹658,000.00INR / Each

Buy It Together

Current Item

Binder FD23 Classic Mechanical Convection Oven, 0.7 cu ft, 115 VAC
Binder FD23 Classic Mechanical Convection Oven, 0.7 cu ft, 115 VAC
0501221

₹658,000.00INR / Each
+ + + + + + =
Total Price 2809000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated shelves and a 4-ft (1.2-m) power cord with plug.

Key Features

  • Powerful air turbine offers fast and uniform drying of large quantities of samples
  • Outstanding thermal insulation saves operation costs
  • 2 year warranty

More About this Item

These forced convection ovens have a specially developed high-performance fan — offering around 20% higher performance than comparable models. Air exchange rate can be adjusted continuously from 0% to 100%.

Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9.1 cu ft models) to conserve valuable lab space.

UL Listed.Two year warranty
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)19.8
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +5
  • Max Temperature (° C)300
  • Temperature Uniformity±2.2⁰C at 150⁰C
  • Temperature Control Accuracy±0.3⁰C
  • Resolution0.1⁰ C
  • Chamber Width (in)8 11/16
  • Chamber Height (in)13
  • Chamber Depth (in)10 7/8
  • Chamber Width (cm)22.06625
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)27.6225
  • Exterior Width (in)17
  • Exterior Height (in)19 3/8
  • Exterior Depth (in)20 1/4
  • Exterior Width (cm)43.18
  • Exterior Height (cm)49.2125
  • Exterior Depth (cm)51.435
  • Rise Time22 min to 150⁰ C
  • Number of Shelves2
  • Number of Shelf Positions3
  • Control TypeMicroprocessor
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)800
  • TimerYes
  • Timer RangeUp to 99 hrs, 59 minutes
  • DescriptionMicroprocessor-Controlled Mechanical Convection Oven, 0.7 cu ft, 115V
  • Warranty2 Years
Reviews
Q&A