Cole-Parmer Omega Zen® Pipette Controller, Blue

Representative image only.

Cole-Parmer Omega Zen® Pipette Controller, Blue

Cole-Parmer | Item: 2530096

Precisely and rapidly pipette liquids with a comfortable ergonomic design

₹35,100.00INR / Each

₹35,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Omega Zen® Pipette Controller, Blue
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

₹35,100.00INR / Each
+ +
Cole-Parmer OmegaZen™ Pipettor Standard Wall-Mount
2530335

₹1,700.00INR / Each
+ +
Cole-Parmer Bottletop Dispenser; 0.5 to 5 mL
2520804

₹92,800.00INR / Each
+
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
=
Total Price 145900.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two 0.45 µm sterile filters, nosepiece, silicone adapter, wall-mount holder, rechargeable lithium-ion battery, charging desk stand, and 100-240 VAC, 50/60 Hz adapter with universal plug.

Key Features

  • Easily fine-tune pipetting speed with thumbwheel control and speedometer display
  • Quick and quiet pump fills a 25-mL pipette in 3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
  • Avoid battery depletion with auto shut-off after 5 minutes of inactivity
  • Removable nosepiece and silicone adapter autoclavable at 121°C
  • 1 year warranty
  • New, improved version of PC2001

More About this Item

This portable and lightweight pipette controller features an ergonomic rounded design with contoured buttons to help prevent hand fatigue after hours of use. The LCD shows the dispensing speed, gravity mode, and battery charge. Eight speeds from drip dispense to 8.3 mL/second allow for precision and versatility while pipetting. Gravity mode is nonmotorized drop dispensing, in which the speed of the drops being dispensed can be controlled by the dispense trigger.
The battery display shows 1 to 6 bars in sequence from empty to full, and the battery icon will flash when the battery is less than 10% charged. The rechargeable lithium-ion battery provides up to 9 hours of continuous use.

1 Year WarrantyConformite Europeenne
Specifications
  • SterileNo
  • Max Volume (µL)100000
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)100
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • Number of Speeds8
  • Speed9 to 10 mL/sec
  • Body MaterialUV-resistant resin
  • Color CodeBlue
  • Auto ShutoffYes
  • Filter Type0.45µm sterile PTFE
  • MemoryNo
  • Power (VAC)100 to 240
  • Battery1 Rechargeable 3.7V Lithium-ion (included)
  • Compatible with1 to 100 mL glass or plastic serological pipettes
  • DescriptionOmegaZen Pipette Controller, blue
  • Warranty1 year
Reviews
Q&A