Cole-Parmer Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 12/PK

Representative image only.

Cole-Parmer Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 12/PK

Cole-Parmer | Item: 0603510

Chemical-resistant — stands up to most corrosives

₹2,800.00INR / Pkg of 12

₹2,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 12/PK
Cole-Parmer Narrow-Mouth Plastic Bottle, HDPE, 30mL (1oz); 12/PK
0603510

₹2,800.00INR / Pkg of 12
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

₹6,200.00INR / Each
=
Total Price 12200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These all-purpose bottles are popularly used for packaging, shipping, and storage because of their reliable durability. Rigid, translucent, and chemical-resistant, they can be used with most corrosives. All have leakproof polypropylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (L)0.03
  • Capacity (oz)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size20 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • Label TypeNA
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)13.5
  • Neck Inside Diameter (ID) (in)17/32
  • Outside Diameter (OD) (in)1 27/64
  • Outside Diameter (OD) (cm)3.6
  • Overall Height (in)2 7/16
  • Overall Height (cm)6.2
  • DescriptionNarrow-Mouth Plastic Bottle, HDPE, 30mL; 12/PK
  • Warranty1 year
Reviews
Q&A