Cole-Parmer MB-800-50V2 Touch-Screen Moisture Determination Balance; 50 g

Representative image only.

Cole-Parmer MB-800-50V2 Touch-Screen Moisture Determination Balance; 50 g

Cole-Parmer | Item: 1010043

Accurately determine moisture content in various substances

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer MB-800-50V2  Touch-Screen Moisture Determination Balance; 50 g
Cole-Parmer MB-800-50V2 Touch-Screen Moisture Determination Balance; 50 g
1010043

Call For Price
+
Cole-Parmer Impact Printer; 1/Each
1010085

₹149,000.00INR / Each
+ + =
Total Price 744400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

five disposable aluminum pans, and power cord.

Key Features

  • Five-year industry-leading warranty
  • Four drying modes—standard, mild, fast, and step
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • IR proximity sensors offer programmable touch-free balance control
  • Maintain control of accuracy with external calibration
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure connection with a peripheral device
  • Weighing and drying working modes provide specific functions to meet individual needs
  • GLP function quickly diagnoses weighing errors
  • Numerous weighing units plus two custom user-defined units cover most measurement needs
  • Import and export records from 8 different databases via USB flash drive
  • Easily adjust filter settings for the working environment
  • Customize the menu screen to match the requirements
  • Displays and prints in 11 languages
  • 50g capacity

More About this Item

The MB-800 touch-screen moisture balances moisture analyzer balances are designed to get precise measurements of relative moisture and dry mass content in small samples of various substances and determine the mass of weighed objects. The drying chamber features an IR Emitter which allows for quick, uniform sample drying and measurements; no mathematical calculations are required. Choose from four drying profiles: standard (suitable for most drying needs), quick (for samples with a high moisture content), mild (ideal for samples with a high sugar content where a gentle temperature increase is required), and step (useful for samples that require more stringent control of the drying process). Drying time is set by selecting either automatic, time-defined, manual, or user-defined finish mode.

Large 4-1/4” x 2-1/2” color capacitive touch-screen display makes operating the balances easy and can be customized to meet your personal programming needs. Two built-in infrared (IR) proximity sensors enable touch-free balance control, reducing the risk of cross-contamination and wear and tear on buttons. Two working modes are available: weighing and drying, making it a versatile addition to any laboratory or industrial setting. Depending on the working environment, you can adjust the filter level setting to a fast or slow mode for accurate and stable measurements, even in less-than-ideal conditions.

Comprehensive Data Management
Several databases are available for recording essential information, from products and customers to drying modes, ambient conditions and more. You can record and store up to 200 drying modes, enhancing data organization and accessibility.

Multiple Connectivity Options
With RS-232, two USB interfaces, an Ethernet port, and Wi-Fi, data transfer to computers or printers is seamless, ensuring GLP/GMP-compliant output and streamlined data management practices.

Autotest GLP Function for Enhanced Operation Assessment
Assess operation and diagnose reasons for weighing errors for rapid troubleshooting and maintenance.

5 Year WarrantyCanadian Standards Association
Specifications
  • Capacity (g)50
  • Readability (g)0.001
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg, u1, u2
  • Calibration TypeExternal
  • OutputRS-232, USB (2), Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)7 5/8
  • Width (in)8 1/8
  • Depth (in)13 1/8
  • Pan Diameter (in)3 1/2
  • Heater TypeInfrared
  • Max Temperature (° C)160
  • DescriptionTouch-Screen Moisture Determination Balance; 50 g
  • Warranty5 Years
Reviews
Q&A