Cole-Parmer Ion Exchange Filter Cartridge, metex

Representative image only.

Cole-Parmer Ion Exchange Filter Cartridge, metex

Cole-Parmer | Item: 0150645

Purify water up to 15 M-cm

₹35,300.00INR / Each

₹35,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Ion Exchange Filter Cartridge, metex
Cole-Parmer Ion Exchange Filter Cartridge, metex
0150645

₹35,300.00INR / Each
+ + + =
Total Price 724500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Design your system with any combination of four different cartridges.
  • Removes most metallic ions to levels of 0.1% of the influent concentration
  • 1 year warranty

More About this Item

Our four grades of disposable ion exchange filter cartridges withstand water pressue as high as 100 psi for safe hookup to any laboratory tap water system. Cartridge resins turn amber to indicate when cartridges need to be changed. All cartridges must be used with mounting brackets (order separately). Store water using the accumulator cartridge for faster dispensing.

Suggested System Combinations
A) One Adsorber and one Universal cartridge combination produces water free of all ionized constituents except free CO2 and silica.
B) Two Universal and two Research cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more. When cartridges are mounted in pairs, use until the left cartridge is spent. Then, shift the right cartridge to the left side and replace the right side with a new cartridge. High water quality is retained.
C) Metex removes ≥99% of metallic ion, ammonia, and other cations. useful for power plants and for recovery of precious metals.

Metex cartridge removes most metallic ions to levels of 0.1% of the influent concentration. Use to remove ammonia and other cations from condensate samples. Use this cartridge to recover precious metals. Capacity is 3200 grains expressed as CaCO3.

1 Year Warranty
Specifications
  • Capacity (grains)3200 as Calcium Carbonate
  • FunctionRemoves most metallic ions, ammonia, other cations; recovers precious metals
  • ApplicationsRemoves most metallic ions, ammonia, other cations; recovers precious metals
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.3
  • Max Inlet Pressure (bar)6.9
  • Max Temperature (° F)75
  • Max Temperature (° C)23.9
  • Max Flow Rate (LPH)27.3
  • Max Flow Rate (GPH)7.2
  • Diameter (in)3.25
  • Length (in)18.75
  • DescriptionIon-X-Changer Filter Cartridge, metex
  • Warranty1 year
Reviews
Q&A