ResinTech HYS-122-B-HC Hydra "Big Blue" High Capacity DI System

Representative image only.

ResinTech HYS-122-B-HC Hydra "Big Blue" High Capacity DI System

ResinTech | Mfr: HYS-122-B-HC| Item: 9928514

Turn-key system provides on-demand service at an economical price

₹457,000.00INR / Each

₹457,000.00INR / Each

Buy It Together

Current Item

ResinTech HYS-122-B-HC Hydra "Big Blue" High Capacity DI System
ResinTech HYS-122-B-HC Hydra "Big Blue" High Capacity DI System
9928514

₹457,000.00INR / Each
+
Cole-Parmer Ion Exchange Filter Cartridge, research
0150635

₹34,800.00INR / Each
+
Thermo Scientific Barnstead D4521 Double-Holder System, 120 VAC
9925310

₹1,024,000.00INR / Each
+ + + =
Total Price 1828600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One 4.5 " x 10" carbon cartridge, two 4.5" x 20" high capapcity cartridges, filter housings, wall bracket, 200 kOcm DI light, 3/4" fitting and tubing kit, outlet valve, and housing wrench.

Key Features

  • Can be wall mounted and offers low profile
  • Low resistivity indicating light for cartridge replacement
  • Economically produces DI water
  • Turn-key system for on demand service
  • Designed for city water and tap water supply
  • Includes outlet isolation valve, spanner wrench and associated tubing
  • Made in the USA!
  • Provides water quality better than 50 KiloOhms
  • Ideal for scale reduction and non-stainless steel piping systems
  • Flow rate of up to 4.7 L/min
  • 1 year warranty

More About this Item

The Hydra DI System is a pre-assembled cartridge system that provides deionized water using a staged filtration process. Water purification is provided using a three-step process. Stage 1 removes particles greater than 5 micron, chlorine, and organics. Stages 2 and 3 are deionizers designed to remove dissolved organics and silica to trace levels.

As the water exits the system, a resistivity indicator provides feedback on system performance. Green light indicates water purity of the set point. A red light indicates it is time to change the cartridges. These premium grade resins are specially designed and processed to shed low levels of organics. The Hydra DI series includes all cartridges and resistivity light for a total turnkey system. The system configuration uses mixed bed cartridges for applications requiring TYPE II water quality.

These low profile, wall-mounted water systems are available in high purity, high capacity, and low TOC configurations and feature a pre-assembled cartridge arrangement with either 2½" or 4½" diameter filter housing canisters.

1 Year Warranty
Specifications
  • Capacity5710 grains as CaCO3
  • Max Flow Rate (L/min)4.9
  • Max Flow Rate (GPH)78
  • Number of Holders3
  • Inlet Port3/8" OD tubing
  • Resistivity Threshold20 KΩ
  • Max Inlet Water Temperature (° F)104
  • Min Inlet Water Temperature (° F)39.2
  • Max Inlet Water Temperature (° C)40
  • Min Inlet Water Temperature (° C)4
  • Min Inlet Pressure (PSI)10
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.69
  • Max Inlet Pressure (bar)6.9
  • Power (VAC)120
  • Height (in)25.8
  • Depth (in)8.5
  • Width (in)29.1
  • Height (cm)66
  • Depth (cm)22
  • Width (cm)74
  • DescriptionHydra "Big Blue" High Capacity DI System
  • Warranty1 year
Reviews
Q&A