Cole-Parmer Ion Exchange Filter Cartridge, adsorber

Representative image only.

Cole-Parmer Ion Exchange Filter Cartridge, adsorber

Cole-Parmer | Item: 0150615

Purify water up to 15 M-cm

₹47,300.00INR / Each

₹47,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Ion Exchange Filter Cartridge, adsorber
Cole-Parmer Ion Exchange Filter Cartridge, adsorber
0150615

₹47,300.00INR / Each
+ + + =
Total Price 736500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Design your system with any combination of four different cartridges.
  • Removes most organic compounds, free chlorine, and chloramines
  • 1 year warranty

More About this Item

Our four grades of disposable ion exchange filter cartridges withstand water pressue as high as 100 psi for safe hookup to any laboratory tap water system. Cartridge resins turn amber to indicate when cartridges need to be changed. All cartridges must be used with mounting brackets (order separately). Store water using the accumulator cartridge for faster dispensing.

Suggested System Combinations
A) One Adsorber and one Universal cartridge combination produces water free of all ionized constituents except free CO2 and silica.
B) Two Universal and two Research cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more. When cartridges are mounted in pairs, use until the left cartridge is spent. Then, shift the right cartridge to the left side and replace the right side with a new cartridge. High water quality is retained.
C) Metex removes ≥99% of metallic ion, ammonia, and other cations. useful for power plants and for recovery of precious metals.

Adsorber cartridge removes most organic compounds, free chlorine, and chloramines. Use to pretreat water before deionization when your raw water source contains appreciable amounts of contaminants. Normal replacement is every third time you replace a deionization cartridge.

1 Year Warranty
Specifications
  • FunctionPretreatment: removes most organic compounds, free chlorine, and chloramines
  • ApplicationsPretreatment: removes most organic compounds, free chlorine, and chloramines
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.3
  • Max Inlet Pressure (bar)6.9
  • Max Temperature (° F)75
  • Max Temperature (° C)23.9
  • Max Flow Rate (LPH)27.3
  • Max Flow Rate (GPH)7.2
  • Diameter (in)3.25
  • Length (in)18.75
  • DescriptionIon-X-Changer Filter Cartridge, adsorber
  • Warranty1 year
Reviews
Q&A