Cole-Parmer HP-200D-L-S Digital Hot Plate, Metal, 30x30cm, 230V

Representative image only.

Cole-Parmer HP-200D-L-S Digital Hot Plate, Metal, 30x30cm, 230V

Cole-Parmer | Item: 0480780

Microprocessor controlled, dual thermocouples ensure accurate temperature control

₹111,000.00INR / Each

₹111,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HP-200D-L-S Digital Hot Plate, Metal, 30x30cm, 230V
Cole-Parmer HP-200D-L-S Digital Hot Plate, Metal, 30x30cm, 230V
0480780

₹111,000.00INR / Each
+ + + + + + + + + =
Total Price 2009500.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Push buttons and dial setting for fast temperature changes and simple control
  • Large plate area accommodates one large vessel or several smaller ones
  • Hot warning light remains active even when switched off, but still connected to the mains supply
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • New, improved version of SD300

More About this Item

Microprocessor control allows for accurate plate temperature monitoring. The "Hot" warning light will flash whenever the plate temperature is above 50 °C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion.
The housing is shaped for stability deflecting spills away from the user. Hot plates also feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

3 Year Warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialAI/Si Metal Alloy
  • Min Temperature (° F)122
  • Max Temperature (° F)572
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)300
  • Length (in)14 9/16
  • Width (in)11 51/64
  • Height (in)4 23/32
  • Length (cm)37
  • Width (cm)32
  • Height (cm)12
  • Plug TypeUE and UK
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)600
  • DescriptionHP-200D-L-S Digital Hot Plate, Metal, 30x30cm, 230V
  • Warranty3 Years
Reviews
Q&A