Cole-Parmer High Impact Polystyrene Tray, 8" x 6" x 1 5/8"H

Representative image only.

Cole-Parmer High Impact Polystyrene Tray, 8" x 6" x 1 5/8"H

Cole-Parmer | Item: 0671154

Safely store and transport bottles, vials, and other labware

₹2,900.00INR / Each

₹2,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer High Impact Polystyrene Tray, 8" x 6" x 1 5/8"H
Cole-Parmer High Impact Polystyrene Tray, 8" x 6" x 1 5/8"H
0671154

₹2,900.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ =
Total Price 42000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured with food-grade high-impact polystyrene (PS)
  • Durable, sturdy, and easy to clean
Specifications
  • ColorWhite
  • MaterialPolystyrene
  • Overall Length (in)7 29/32
  • Overall Length (cm)20
  • Overall Width (in)5 29/32
  • Overall Width (cm)14.9
  • Overall Height (in)1 19/32
  • Overall Height (cm)4
  • DescriptionHigh Impact Polystyrene Tray, 5-7/8" x 3-7/8" x 1-1/2", 1/ea
Reviews
Q&A