Cole-Parmer High Impact Polystyrene Tray, 16" x 11-13/16" x 3-1/4"

Representative image only.

Cole-Parmer High Impact Polystyrene Tray, 16" x 11-13/16" x 3-1/4"

Cole-Parmer | Item: 0671162

Safely store and transport bottles, vials, and other labware

₹8,000.00INR / Each

₹8,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer High Impact Polystyrene Tray, 16" x 11-13/16" x 3-1/4"
Cole-Parmer High Impact Polystyrene Tray, 16" x 11-13/16" x 3-1/4"
0671162

₹8,000.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ =
Total Price 47100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured with food-grade high-impact polystyrene (PS)
  • Durable, sturdy, and easy to clean
Specifications
  • ColorWhite
  • MaterialPolystyrene
  • Overall Length (in)16
  • Overall Length (cm)40.6
  • Overall Width (in)11 13/16
  • Overall Width (cm)30
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.3
  • DescriptionHigh Impact Polystyrene Tray, 16" x 11-13/16" x 3-1/4", 1/ea
Reviews
Q&A