Cole-Parmer Heavy-Duty Three-Prong Extension Clamp, Dual, Small

Representative image only.

Cole-Parmer Heavy-Duty Three-Prong Extension Clamp, Dual, Small

Cole-Parmer | Item: 0802112

Securely hold your flasks, beakers and burettes

₹8,800.00INR / Each

₹8,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Three-Prong Extension Clamp, Dual, Small
Cole-Parmer Heavy-Duty Three-Prong Extension Clamp, Dual, Small
0802112

₹8,800.00INR / Each
+
Thermo Scientific 88880149 3 Prong Support Clamp
8657694

₹7,400.00INR / Each
+ +
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+
Cole-Parmer Support Stand Stainless Steel with 28” Rod
0434400

₹97,700.00INR / Each
+
Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 2" L
0804062

₹2,200.00INR / Each
+
Cole-Parmer Replacement Sleeves, Red Vinyl, Small, 3
0802784

₹1,900.00INR / Each
+
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 6/PK
6310043

₹9,600.00INR / Pkg of 6
+ =
Total Price 187800.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
  • 1 year warranty

More About this Item

Featuring an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate. This design allows use of the clamp’s full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. Available in 3 sizes, small, medium, and large. Constructed of nickel plated zinc. Supplied with non-slip vinyl sleeves or for temperatures above 212°F (100°C), fiberglass covers. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints. The chart details which Heavy-Duty clamps are recommended:

Clamp Joint Size (mm)
Small Dual Adjust 10/30, 12/30, 14/20, 19/22, 24/40, 29/42, 34/45
Medium Dual Adjust 14/40, 19/38
Large Dual Adjust 45/50

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc with red vinyl and black fiberglass sleeves
  • Clamp TypeEquipment, Two- or Three-Prong
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)1.26
  • Length (in)5.98
  • Depth (in)0.32
  • DescriptionHeavy-Duty Three-Prong Extension Clamp, Dual, Small
  • Warranty1 year
Reviews
Q&A