Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 500mL; 6/PK

Representative image only.

Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 500mL; 6/PK

Cole-Parmer | Item: 0602540

Strong, leakproof storage

₹17,200.00INR / Pkg of 6

₹17,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 500mL; 6/PK
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 500mL; 6/PK
0602540

₹17,200.00INR / Pkg of 6
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 1000mL; 6/PK
0604360

₹13,000.00INR / Pkg of 6
+
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

₹6,200.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
+ + + =
Total Price 129500.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closures.

Key Features

  • Polypropylene closure will not leak
  • Stands up to general storage or shipping
  • 1 year warranty

More About this Item

Leakproof and rugged, these high-density polyethylene (HDPE) bottles make excellent storage or shipping containers for liquids or dry chemicals.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)17
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorWhite
  • Bottle ColorNatural
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)38
  • Neck Inside Diameter (ID) (in)1 1/2
  • Outside Diameter (OD) (in)3 19/32
  • Outside Diameter (OD) (cm)9.1
  • Overall Height (in)5 53/64
  • Overall Height (cm)14.8
  • Overall Depth (in)3 19/32
  • Overall Depth (cm)9.1
  • Overall Width (in)3 19/32
  • Overall Width (cm)9.1
  • DescriptionHeavy-Duty Plastic Bottle, HDPE, 500mL; 6/PK
  • Warranty1 year
Documents & Certificates
Reviews
Q&A