Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 4000mL

Representative image only.

Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 4000mL

Cole-Parmer | Item: 0602570

Strong, leakproof storage

₹9,000.00INR / Each

₹9,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 4000mL
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 4000mL
0602570

₹9,000.00INR / Each
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 1000mL; 6/PK
0604360

₹13,000.00INR / Pkg of 6
+
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

₹6,200.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
+ + + + =
Total Price 137400.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closures.

Key Features

  • Polypropylene closure will not leak
  • Stands up to general storage or shipping
  • 1 year warranty

More About this Item

Leakproof and rugged, these high-density polyethylene (HDPE) bottles make excellent storage or shipping containers for liquids or dry chemicals.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1.05680317040951
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size83B
  • Cap Colorwhite
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)67.3
  • Neck Inside Diameter (ID) (in)2 41/64
  • Outside Diameter (OD) (in)6 7/64
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)12 63/64
  • Overall Height (cm)33
  • Overall Depth (in)6 7/64
  • Overall Depth (cm)15.5
  • Overall Width (in)6 7/64
  • Overall Width (cm)15.5
  • DescriptionHeavy-Duty Plastic Bottle, HDPE, 4000mL
  • Warranty1 year
Reviews
Q&A