Cole-Parmer Gooch Filter Crucible, Porcelain, 15 mL; 6/PK

Representative image only.

Cole-Parmer Gooch Filter Crucible, Porcelain, 15 mL; 6/PK

Cole-Parmer | Item: 6310041

Accepts filter paper and membranes

₹7,200.00INR / Pkg of 6

₹7,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Gooch Filter Crucible, Porcelain, 15 mL; 6/PK
Cole-Parmer Gooch Filter Crucible, Porcelain, 15 mL; 6/PK
6310041

₹7,200.00INR / Pkg of 6
+ +
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+
Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 10 mL; 12/PK
1782910

₹11,900.00INR / Pkg of 12
+ =
Total Price 44900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Gooch filter crucibles are glazed inside and out, except for the outside bottom and rim. Bottom surface is perforated to accept filter papers and membranes. Use for determination of total suspended solids.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)15
  • Cap MaterialPorcelain
  • Top Outside Diameter (mm)29
  • AutoclavableYes
  • Filter Size15-16 mm diameter
  • DescriptionGooch Filter Crucible, porcelain, 15 mL, 6/pk
  • Warranty1 year
Reviews
Q&A