Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL

Representative image only.

Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL

Cole-Parmer | Item: 6310047

Accepts filter paper and membranes

₹3,500.00INR / Each

₹3,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL
Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL
6310047

₹3,500.00INR / Each
+ +
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+ + =
Total Price 43200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Gooch filter crucibles are glazed inside and out, except for the outside bottom and rim. Bottom surface is perforated to accept filter papers and membranes. Use for determination of total suspended solids.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)140
  • Cap MaterialPorcelain
  • Top Outside Diameter (mm)55
  • AutoclavableYes
  • Filter Size30 mm diameter
  • DescriptionGooch Filter Crucible, porcelain, 140 mL, 1/pk
  • Warranty1 year
Reviews
Q&A