Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL; 6/PK

Representative image only.

Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL; 6/PK

Cole-Parmer | Item: 1782920

Accepts filter paper and membranes

₹33,200.00INR / Pkg of 6

₹33,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL; 6/PK
Cole-Parmer Gooch Filter Crucible, Porcelain, 140 mL; 6/PK
1782920

₹33,200.00INR / Pkg of 6
+ + +
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+ =
Total Price 72900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Gooch filter crucibles are glazed inside and out, except for the outside bottom and rim. Bottom surface is perforated to accept filter papers and membranes. Use for determination of total suspended solids.

Specifications
  • MaterialPorcelain
  • Capacity (mL)140
  • Top Outside Diameter (mm)55
  • AutoclavableYes
  • DescriptionGooch Filter Crucible, Porcelain, 140 mL; 6/PK
  • Warranty1 year
Reviews
Q&A