Cole-Parmer Glass Dome Desiccator, 8" (20 cm) dia

Representative image only.

Cole-Parmer Glass Dome Desiccator, 8" (20 cm) dia

Cole-Parmer | Item: 0652542

Clear glass provides excellent visibility

₹50,700.00INR / Each

₹50,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Glass Dome Desiccator, 8" (20 cm) dia
Cole-Parmer Glass Dome Desiccator, 8" (20 cm) dia
0652542

₹50,700.00INR / Each
+ + +
Drierite 21005 Indicating Desiccant, 4 Mesh; 5 lb Jar, 4/CS
0893419

₹148,000.00INR / Case of 4
+ =
Total Price 518500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Perforated porcelain desiccator plate.

Key Features

  • Remove cover easily with built-in knob
  • Autoclavable
  • 1 year warranty

More About this Item

Manufactured from durable borosilicate glass, these clear glass dome desiccators are designed for analytical work. The borosilicate glass lid features a molded-in knob for easy handling of the cover. To create an airtight seal, it is recommended you grease the rim and lid of the desiccator.

The included perforated porcelain desiccator plate fits onto a ridge above the lower chamber. A standard drying agent such as silica or anhydrous calcium chloride can be placed in the lower chamber.

Warning: Not for vacuum applications.

1 Year Warranty
Specifications
  • Plate Size (mm)200
  • Exterior Height (InchShort)11
  • Exterior Height (cm)29
  • Diameter (InchShort)7.8
  • Diameter (cm)20
  • Clearance Above Plate (mm)180
  • Flange Outside Diameter (OD) (in)7.8
  • Flange Outside Diameter (OD) (cm)20
  • MaterialGlass
  • ColorClear
  • DescriptionGlass Dome Desiccator, 8" (20 cm) dia
  • Warranty1 Year
Reviews
Q&A