Pyrex 3121-150 Vacuum Desiccator, 2.4 L, Glass, 5.5" dia

Representative image only.

Pyrex 3121-150 Vacuum Desiccator, 2.4 L, Glass, 5.5" dia

Pyrex | Mfr: 3121-150| Item: 3454827

Borosilicate glass

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 3121-150 Vacuum Desiccator, 2.4 L, Glass, 5.5" dia
Pyrex 3121-150 Vacuum Desiccator, 2.4 L, Glass, 5.5" dia
3454827

Call For Price
+ +
Cole-Parmer Glass Dome Desiccator, 6" (15 cm) dia
0652541

₹30,800.00INR / Each
=
Total Price 30800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable and efficient
  • Maximum vacuum of 29.9" Hg
  • Plate diameter is 140mm

More About this Item

These desiccators have a rugged 24/29 standard taper stopcock with tooled hose connection that serves as the vacuum inlet. The desiccator is designed so its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. Accepts tubing with a 10 mm OD. Desiccators require desiccator plates, sold separately.

Warning: Do not heat or subject to pressure.



Specifications
  • Chamber Volume (Liters)2.4
  • Plate Size (mm)140
  • Exterior Height (InchShort)10.25
  • Exterior Height (cm)26
  • Clearance Above Plate (mm)81
  • Flange Outside Diameter (OD) (in)8.4375
  • Flange Outside Diameter (OD) (cm)21.5
  • MaterialGlass
  • ColorClear
  • DescriptionVacuum Desiccator, 2.4 L, Glass, 5.5" dia
Reviews
Q&A